Page 1 of 2

Next

Compare
H60B17F X 1-1/4

COMPARE

H60B17F X 1-1/4

Description
H60B17F X 1-1/4 ROLLER CHAIN SPROCKET ; 3/4" P 17T HT 1-1/4" BORE

TSUBAKI

Part # 60BS17HT 1 1/4

BDI # 916792

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 4.082
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.462
Other Features: With 2 Set Screw
Global Part Number GPN: 39101
Pitch Diameter - Millimeter: 103.683
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H50B13F X 1-1/8

COMPARE

H50B13F X 1-1/8

Description
H50B13F X 1-1/8 ROLLER CHAIN SPROCKET ; 1-1/8" BORE 50 CHAIN 13 TEETH 1 ROW

TSUBAKI

Part # 50BS13HT 1 1/8

BDI # 916568

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 2.612
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.911
Other Features: With 2 Set Screw
Global Part Number GPN: 38838
Pitch Diameter - Millimeter: 66.345
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H50B14F X 3/4

COMPARE

H50B14F X 3/4

Description
H50B14F X 3/4 SPROCKET ; 3/4" BORE 50 CHAIN 14 TEETH 1 ROW

TSUBAKI

Part # 50BS14HT 3/4

BDI # 916579

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 2.809
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.113
Other Features: With 2 Set Screw
Global Part Number GPN: 38847
Pitch Diameter - Millimeter: 71.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D40B18SS X 1-1/4 KW SS

COMPARE

D40B18SS X 1-1/4 KW SS

Description
D40B18SS X 1-1/4 KW SS SPROCKET ; 3.136" OD X 1-1/2" LTB X 1/2" P SS

TSUBAKI

Part # D40B18SS X 1-1/4 KW SS

BDI # 21463100

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.879
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 3.136
Other Features: With Set Screw
Pitch Diameter - Millimeter: 73.127
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
T40B24 2.001/2.003IN PER DWG

COMPARE

T40B24 2.001/2.003IN PER DWG

Description
T40B24 2.001/2.003" PER DWG SPROCKET

TSUBAKI

Part # T40B24 2.001/2.003IN PER DWG

BDI # 25166575

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-3
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.831

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.098
Pitch Diameter - Millimeter: 97.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY