50B12SS 1 KW SS
Description
50B12SS 1 KW SS RLR CHAIN SPROCKET ; 5/8" PITCH 0.625" BORE DIA
Part # 50B12SS 1 KW SS
BDI # 21852273
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.708
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore