60B35FH X 1-1/4
Description
H60B35F X 1-1/4 ROLLER CHAIN SPROCKET ; 3/4" P 35T 1-1/4" BORE W/HARDENED TEETH
Part # 60BS35 1 1/4
BDI # 24341703
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore