Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Chain
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RS60-SS-1-CL
Description
60SS C/L CHAIN CONNECTING LINK ; 3/4" CHAIN PITCH SPRING CLIP
Part # 60SSCL
BDI # 904382
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602351
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
60 RIV 10FT
Description
60 RIV ROLLER CHAIN ; 60 3/4" PITCH RIVETED 10/BOX
Part # 60RB
BDI # 17166650
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS08B-1-CL
Description
RS08B-1 CL ROLLER CHAIN CONN LINK ; 08B 0.5MM CHAIN PITCH SPRING CLIP
Part # RS08BCL
BDI # 1405808
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Connecting Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602516
Chain Series:
Standard
Internal Special Features:
No
RS08B-2-OL
Description
RS08B-2OL CHAIN LINK ; 08B-2 CHAIN 0.5MM CHAIN PITCH COTTERED
Part # RS08B-2OL
BDI # 1405803
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Component:
Offset Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602521