12A41
Description
12A41 X 24MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A41
BDI # 23072538
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.219
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.625
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.219
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.165
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
207.38
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.798
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
10.219
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore