Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.884
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore
12A54
Description
12A54 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A54
BDI # 23072544
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.327
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.599
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
8.884
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore