H50B23F X 1-3/8
Description
H50B23F X 1-3/8 ROLLER CHAIN SPROCKET
Part # 50BS23HT 1 3/8
BDI # 916663
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
38930
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
35BTL23
Description
35BTL23 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 23T TAPERLOCK W/HT
Part # 35BTB23H
BDI # 919564
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Bushed
H35B23F X 3/4
Description
H35B23F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 35BS23HT 3/4
BDI # 916270
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Global Part Number GPN:
38571
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
H40P23
Description
H40P23 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 23T B-STYLE W/HT
Part # 40P23
BDI # 918683
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.938
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
H40B23F X 1-1/2
Description
H40B23F X 1-1/2 ROLLER CHAIN SPROCKET
Part # 40BS23HT 1 1/2
BDI # 916410
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Global Part Number GPN:
38705
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore