Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.254
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Bushed
H160F16
Description
H160F16 ROLLER CHAIN SPROCKET ; 2" P 16T F BUSHED W/HARDENED TEETH
Part # 160F16
BDI # 24342191
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Bushed
H160R16
Description
H160R16 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R16
BDI # 918620
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.254
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Bushed