Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.426
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
35BTL21
Description
35BTL21 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 21T TAPERLOCK W/HT
Part # 35BTB2H1
BDI # 919562
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.713
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37793
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37797
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed