Page 1 of 2

Next

Compare
7114MG37B-3525

COMPARE

7114MG37B-3525

Description
7114MG37B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 7114MG37B-3525

BDI # 922852

Features

Pitch Diameter - Inch: 12.457
Inch - Metric: Metric
Outside Diameter - Inch: 12.347
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 316.408
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
7114MG68A-3525

COMPARE

7114MG68A-3525

Description
7114MG68A 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 7114MG68A-3525

BDI # 922853

Features

Pitch Diameter - Inch: 12.457
Inch - Metric: Metric
Outside Diameter - Inch: 12.347
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 316.408
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
7114MG20B-3525

COMPARE

7114MG20B-3525

Description
7114MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 7114MG20B-3525

BDI # 922851

Features

Pitch Diameter - Inch: 12.457
Inch - Metric: Metric
Outside Diameter - Inch: 12.347
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 316.408
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
7114MG90A-4030

COMPARE

7114MG90A-4030

Description
7114MG90A 4030 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 7114MG90A-4030

BDI # 922854

Features

Pitch Diameter - Inch: 12.457
Inch - Metric: Metric
Outside Diameter - Inch: 12.347
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 316.408
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
7114MG125A-5040

COMPARE

7114MG125A-5040

Description
7114MG125A 5040 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 7114MG125A-5040

BDI # 922850

Features

Pitch Diameter - Inch: 12.457
Inch - Metric: Metric
Outside Diameter - Inch: 12.347
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 316.408
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY