HMTA020-20H40BHVN3 380V 50HZ 3C
Description
TSUBAKI HMTA020-20H40BHVN3 380V 50HZ 3C
Part # HMTA020-20H40BHVN3 380V 50HZ 3C
BDI # 23950732
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.2KW
Nominal Max Output RPM:
45
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
2
Nominal Center Distance - Inch:
0.079
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.969
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
37.5
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
Non Brake Type | 50Hz Frequency
Mounting Method:
Base Mounted
Overall Length - Inch:
21.161
Overall Width - Inch:
12.992
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33KW
Nominal Max Output RPM:
Not Available
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
42
Nominal Center Distance - Inch:
1.654
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.827
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
45
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
Non Brake Type
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.291
Overall Width - Inch:
5.945
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.4KW
Nominal Max Output RPM:
45
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
10
Nominal Center Distance - Inch:
0.394
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.35