Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.59
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore
50SF112H
Description
50SF112H ROLLER CHAIN SPROCKET ; 5/8" P 112T SF BUSHED W/HARDENED TEETH
Part # 50SF112
BDI # 920069
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.651
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Bushed
50B112F X 1
Description
50B112F X 1ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS112 1
BDI # 915012
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.651
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Finished Bore
50B112F X 1-1/4
Description
50B112F X 1-1/4 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS112 1 1/4
BDI # 915015
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.651
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Finished Bore
50B112F X 1-7/16
Description
50B112F X 1-7/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS112 1 7/16
BDI # 915017
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.651
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Finished Bore