1448MT30A-F1.625
Description
1448MT30A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1448MT30A-F1.6250
BDI # 923093
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
14414MT40A-E
Description
14414MT40A E ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT40A-E
BDI # 923042
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
40
14414MT40A-3020
Description
14414MT40A 3020 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT40A-3020
BDI # 923041
Features
Pitch Diameter - Inch:
25.364
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
644.246
Mounting Method:
Bushed
Belt Width - Millimeter:
40
14414MT170A-F2.375
Description
14414MT170A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT170A-F2.375
BDI # 923037
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Rough Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40