Page 1 of 2

Next

Compare
18014MG125B-7060

COMPARE

18014MG125B-7060

Description
18014MG125B 7060 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 18014MG125B-7060

BDI # 921950

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
1808MG21B-3020

COMPARE

1808MG21B-3020

Description
1808MG21B 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 1808MG21B-3020

BDI # 921956

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
1808MG36B-3020

COMPARE

1808MG36B-3020

Description
1808MG36B 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 1808MG36B-3020

BDI # 921957

Features

Pitch Diameter - Inch: 18.046
Inch - Metric: Metric
Outside Diameter - Inch: 17.983
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 458.368
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
18014MG68B-4535

COMPARE

18014MG68B-4535

Description
18014MG68B 4535 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 18014MG68B-4535

BDI # 921953

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
18014MG90B-6050

COMPARE

18014MG90B-6050

Description
18014MG90B 6050 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 18014MG90B-6050

BDI # 921954

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY