H50B19F X 1-1/2
Description
H50B19F X 1-1/2 ROLLER CHAIN SPROCKET ; 4.121"OD X 1-1/8"LTB X 1-1/2"P STL W/HT
Part # 50BS19HT 1 1/2
BDI # 21525063
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.114
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.89
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
231.496
Mounting Method:
Bushed
H50BTL19
Description
H50BTL19 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 19T TAPERLOCK W/HT
Part # 50BTB19H
BDI # 919613
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
H35JA19
Description
H35JA19 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 19T B-STYLE W/HT
Part # 35JA19
BDI # 920208
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.472
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed
D200A19H
Description
D200A19H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A19
BDI # 913280
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.478
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Rough Bore