2082B19H
Description
2082B19H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B19
BDI # 17159021
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
12.151
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.19
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572459
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Rough Bore
20A19
Description
20A19 X 30MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 20A19
BDI # 23072570
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.594
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.9
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.67
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.834
Pitch Diameter - Millimeter:
347.218
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Global Part Number GPN:
573127
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.478
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Rough Bore