20014MG90B-6050
Description
20014MG90B 6050 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 20014MG90B-6050
BDI # 921963
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
90
20014MG68B-4535
Description
20014MG68B 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 20014MG68B-4535
BDI # 921962
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
68
20014MG37B-4030
Description
20014MG37B 4030 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 20014MG37B-4030
BDI # 921961
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
37
20014MG20B-3525
Description
20014MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 20014MG20B-3525
BDI # 921960
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
20
20014MG125B-7060
Description
20014MG125B 7060 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 20014MG125B-7060
BDI # 921959
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
125