Page 1 of 9

Next

Compare
D160B22H

COMPARE

D160B22H

Description
D160B22H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D160B22

BDI # 17160050

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 14.054
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.11
Global Part Number GPN: 37191
Pitch Diameter - Millimeter: 356.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H160R22

COMPARE

H160R22

Description
H160R22 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT

TSUBAKI

Part # 160R22

BDI # 918626

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 14.054
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 15.11
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 356.96
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H160F22

COMPARE

H160F22

Description
H160F22 ROLLER CHAIN SPROCKET ; 2" P 22T F BUSHED W/HARDENED TEETH

TSUBAKI

Part # 160F22

BDI # 919871

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 14.054
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 15.11
Other Features: QD Bushing
Pitch Diameter - Millimeter: 356.96
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
2082A22H

COMPARE

2082A22H

Description
2082A22H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 2082A22

BDI # 17159124

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Pitch Diameter - Inch: 14.053
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.11
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572299
Pitch Diameter - Millimeter: 356.946
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D160A22

COMPARE

D160A22

Description
D160A22 SPROCKET ; SB 2"

TSUBAKI

Part # D160A22

BDI # 913262

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.054

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 15.11
Pitch Diameter - Millimeter: 356.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY