H80Q28
Description
H80Q28 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 28T B-STYLE W/HT
Part # 80Q28
BDI # 918826
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.475
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
H80BTL28
Description
H80BTL28 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 28T TAPERLOCK W/HT
Part # 80BTB28H
BDI # 919663
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.475
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
H80A28
Description
H80A28 SPROCKET ; NO.80 CHAIN 1" PITCH 28T A-PLATE W/HT
Part # 80A28
BDI # 913831
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
H16A28 X 30MM RSB
Description
H16A28 X 30MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 16A28
BDI # 22379128
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
30MM Plain Bore
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.475
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore