H80B29
Description
H80B29 1-3/16 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 29T B-STYLE W/HT
Part # 80B29HT
BDI # 914011
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
H50B29F X 7/8
Description
H50B29F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # 50BS29HT 7/8
BDI # 916721
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.122
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Finished Bore
H16A29 X 30MM RSB
Description
H16A29 X 30MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 16A29
BDI # 22379130
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
30MM Plain Bore
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.898
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Bushed
H40B29F X 5/8
Description
H40B29F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 40BS29HT 5/8
BDI # 916466
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.898
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Finished Bore