Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.138
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.835
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
384.505
Mounting Method:
Bushed
50B38FH X 1-3/16
Description
50B38FH X 1-3/16 SPROCKET ; 1-3/16" KW 2SS
Part # 50BS38 1 3/16
BDI # 17159544
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Global Part Number GPN:
573130
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
12A38
Description
12A38 X 24MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A38
BDI # 23072534
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Rough Bore
16A38
Description
16A38 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 16A38
BDI # 23072552
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Rough Bore
50B38FH X 1-15/16
Description
50B38FH X 1-15/16 SPROCKET ; 1-15/16" KW 2SS
Part # 50BS38 1 15/16
BDI # 17159543
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Global Part Number GPN:
572429
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore