60Q39H
Description
60Q39H ROLLER CHAIN SPROCKET ; 3/4" P 39T Q1 BUSHED W/HARDENED TEETH
Part # 60Q39
BDI # 17159849
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Other Features:
Split Taper Bushing
Global Part Number GPN:
573337
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Bushed
50B39F X 1-3/8
Description
50B39F X 1-3/8 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS39 1 3/8
BDI # 915114
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.117
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.428
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.987
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Rough Bore
12A39
Description
12A39 X 24MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A39
BDI # 23072536
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.32
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.74
Pitch Diameter - Millimeter:
236.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Carbon Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
B-Hub One Side