12A41
Description
12A41 X 24MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A41
BDI # 23072538
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.219
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.219
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore
60B41F X 2
Description
60B41F X 2 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS41 2
BDI # 915539
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.219
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Finished Bore
60B41F X 2-7/16
Description
60B41F X 2-7/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS41 2 7/16
BDI # 915541
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.219
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Finished Bore
60B41F X 1-1/2
Description
60B41F X 1-1/2 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS41 1 1/2
BDI # 915535
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.219
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Finished Bore