80B41F X 2
Description
80B41F X 2 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS41 2
BDI # 915980
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.625
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Finished Bore
80B41F X 1-1/2
Description
80B41F X 1-1/2 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS41 1 1/2
BDI # 915976
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.625
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Finished Bore
80B41F X 1-15/16
Description
80B41F X 1-15/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS41 1 15/16
BDI # 915979
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.625
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Finished Bore
12A41
Description
12A41 X 24MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A41
BDI # 23072538
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.219
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore
40B41F X 3/4
Description
40B41F X 3/4 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 40BS41 3/4
BDI # 914692
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.812
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Finished Bore