Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Global Part Number GPN:
572976
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.715
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Rough Bore
60B42FH X 2-7/16
Description
60B42FH X 2-7/16 SPROCKET ; 2-7/16" KW 2SS
Part # 60BS42 2 7/16
BDI # 17159776
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Global Part Number GPN:
572818
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
50SDS42H
Description
50SDS42H ROLLER CHAIN SPROCKET ; 5/8" P 42T SDS BUSHED W/HARDENED TOOTH
Part # 50SDS42
BDI # 920062
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
QD Bushing
Global Part Number GPN:
37928
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Bushed
50B42FH X 1-1/4
Description
50B42FH X 1-1/4 SPROCKET ; 1-1/4" KW 2SS
Part # 50BS42 1 1/4
BDI # 17159566
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
With 2 Set Screw
Global Part Number GPN:
573070
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore