60B46F X 1-1/2
Description
60B46F X 1-1/2 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS46 1 1/2
BDI # 915600
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.414
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Finished Bore
12A46
Description
12A46 X 25MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A46
BDI # 23072540
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.99
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.15
Mounting Method:
Rough Bore
40B46F X 1-1/2
Description
40B46F X 1-1/2 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 40BS46 1 1/2
BDI # 914735
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.609
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Finished Bore
40B46F X 3/4
Description
40B46F X 3/4 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 40BS46 3/4
BDI # 914737
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.609
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Finished Bore
60B46F X 1-1/4
Description
60B46F X 1-1/4 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS46 1 1/4
BDI # 915597
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.414
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Finished Bore