50B52F X 7/8
Description
H50B52F X 7/8ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50BS52 7/8
BDI # 915263
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.351
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.708
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Finished Bore
60B52F X 1-3/4
Description
H60B52F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60BS52 1 3/4
BDI # 915678
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.849
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Finished Bore
60B52F X 1-5/8
Description
H60B52F X 1-5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60BS52 1 5/8
BDI # 915677
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.849
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.132
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.281
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.566
Pitch Diameter - Millimeter:
210.34
Mounting Method:
Rough Bore