Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.907
Pitch Diameter - Millimeter:
267.97
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.725
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.88
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.451
Pitch Diameter - Millimeter:
428.752
Mounting Method:
Rough Bore
60B53F X 1-15/16
Description
60B53F X 1-15/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS53 1 15/16
BDI # 915692
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.66
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.088
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
321.564
Mounting Method:
Finished Bore
60B53F X 1-5/8
Description
60B53F X 1-5/8 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60BS53 1 5/8
BDI # 915690
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.66
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.088
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
321.564
Mounting Method:
Finished Bore