Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
19.268
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
30.828
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
37.806
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
38.535
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
960.28
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.342
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.561
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
288.08
Mounting Method:
Rough Bore
H80-4C95 3.4385/3.4405 3/4 X 3/8KW
Description
H80-4C95 3.4385/3.4405 3/4X3/8KW SHEAVE ; INCL SMART TOOTH AND BLUE FINISH
Part # H80-4C95 3.4385/3.4405 3/4 X 3/8KW
BDI # 25176560
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore