80Q42H
Description
80Q42H ROLLER CHAIN SPROCKET ; 1" P 42T Q1 BUSHED W/HARDENED TEETH
Part # 80Q42
BDI # 24344353
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.253
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore
H80B42F X 2
Description
H80B42F X 2 ROLLER CHAIN SPROCKET ; 1" P 42T 2" BORE W/HARDENED TEETH
Part # 80BS42 2
BDI # 24344307
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Finished Bore
81XC16F X 3-7/16 SPLIT
Description
81XC16F-3G-SPLIT ROLLER CHAIN SPROCKET
Part # 81XC16F-3G-SPLIT
BDI # 20887824
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.253
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
81XC16F X 2-3/16 SPLIT
Description
81XC16F-2C-SPLIT ROLLER CHAIN SPROCKET
Part # 81XC16F-2C-SPLIT
BDI # 20887818
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.253
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore