1008 X 1-IK

COMPARE

1008 X 1-IK

Description
1008 X 1-IK TL BUSHING ; 1" BORE 1.386" OD 7/8" LTB

DODGE

Part # 119184

BDI # 256788

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.386
Length Thru Bore - Millimeter: 22.225
Length Thru Bore - Inch: 0.875
Outside Diameter - Millimeter: 35.204

Bore - Millimeter: 25.4
Bore - Inch: 1
Other Features: Integral Key
Global Part Number GPN: 459766
Bushing Series: 1008

Price Inventory : Available to order
Loading Price
QTY
1008 X 5/8-KW

COMPARE

1008 X 5/8-KW

Description
1008 X 5/8-KW TL BUSHING ; 5/8" BORE 1.386" OD 7/8" LTB

DODGE

Part # 117073

BDI # 256115

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.386
Length Thru Bore - Millimeter: 22.225
Length Thru Bore - Inch: 0.875
Outside Diameter - Millimeter: 35.204

Bore - Millimeter: 15.875
Bore - Inch: 0.625
Other Features: Keyway on ID
Global Part Number GPN: 459774
Bushing Series: 1008

Price Inventory : Available to order
Loading Price
QTY