3020 X 2-7/16-KW
Description
3020 X 2-7/16-KW TL BUSHING ; 2-7/16" BORE 4-1/4" OD 2" LTB
Part # 117125
BDI # 256165
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID
Global Part Number GPN:
374895
Bushing Series:
3020
3020 X 7/8-KW
Description
3020 X 7/8-KW TL BUSHING ; 7/8" BORE 4-1/4" OD 2" LTB
Part # 117103
BDI # 256144
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Keyway on ID
Global Part Number GPN:
460156
Bushing Series:
3020
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID | Optional Steel - Stainless Steel
Global Part Number GPN:
470094
Bushing Series:
3020
3020 X 3-KW
Description
3020 X 3-KW TL BUSHING ; 3" BORE 4-1/4" OD 2" LTB
Part # 117134
BDI # 256172
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
Keyway on ID
Global Part Number GPN:
460146
Bushing Series:
3020
3020 X 2-1/2-KW
Description
3020 X 2-1/2-KW TL BUSHING ; 2-1/2" BORE 4-1/4" OD 2" LTB
Part # 117126
BDI # 256166
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Keyway on ID
Global Part Number GPN:
460124
Bushing Series:
3020