8MX-25S-21

COMPARE

8MX-25S-21

Description
8MX-25S-21 SYNCHRONOUS PULLEY ; 21MM W 8MM PITCH 25T

GATES

Part # 8MX-25S-21

BDI # 1117363

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.443
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 63.652
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY