P36-8M-85-1615

COMPARE

P36-8M-85-1615

Description
P36-8M-85-1615 ; POR TAPER LOCK SPROCKET

TB WOODS

Part # P368M85TL

BDI # 18381583

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 100.076
Inch - Metric: Metric
Outside Diameter - Inch: 3.555
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN: 578383
Pitch Diameter - Millimeter: 91.67

Price Inventory : Available to order
Loading Price
QTY
P388M85-1615

COMPARE

P388M85-1615

Description
P388M85-1615 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755516

TIMKEN

Part # P388M85-1615

BDI # 24303216

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 105.664
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 96.77
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY