8MX-80S-12

COMPARE

8MX-80S-12

Description
8MX-80S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

GATES

Part # 77181080

BDI # 1117478

Features

Pitch Diameter - Inch: 8.02
Flange Outside Diameter - Millimeter: 213.868
Inch - Metric: Metric
Outside Diameter - Inch: 7.957
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY