14MX-34S-20

COMPARE

14MX-34S-20

Description
14MX-34S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 77192034

BDI # 1094911

Features

Pitch Diameter - Inch: 5.965
Flange Outside Diameter - Millimeter: 164.084
Inch - Metric: Metric
Outside Diameter - Inch: 5.855
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 151.511
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY