P56-8M-85-2517 HT250
Description
P56-8M-85-2517 HT250 SYNCH SPROCKET
Part # P56-8M-85-2517 HT250
BDI # 255560
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
152.756
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
P36-14M-55-2517 HT250
Description
P36-14M-55-2517 HT250 SYNCH SPROCKET
Part # P36-14M-55-2517 HT250
BDI # 255215
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
174.625
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
P40-14M-55-2517 HT250
Description
P40-14M-55-2517 HT250 SYNCH SPROCKET
Part # P40-14M-55-2517 HT250
BDI # 255217
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
P80-8M-20-2517 HT250
Description
P80-8M-20-2517 HT250 SYNCH SPROCKET
Part # P80-8M-20-2517 HT250
BDI # 255161
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.004
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
P72-8M-50-2517 HT250
Description
P72-8M-50-2517 HT250 SYNCH SPROCKET
Part # P72-8M-50-2517 HT250
BDI # 255190
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.989
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed