P37-14MGT-40
Description
P37-14MGT-40 SYNCHRONOUS PULLEY ; 37GROVES 14MM P 40MM W
Part # 77114037
BDI # 1125676
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Bushed
14MX-37S-37
Description
14MX-37S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193037
BDI # 1094930
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Bushed
14MX37S37-2517
Description
14MX37S37-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 37T 6.49" PD 37MMW BORED 2517 BUSH
Part # 14MX37S37-2517
BDI # 21977552
Features
Pitch Diameter - Inch:
0.256
Flange Outside Diameter - Millimeter:
7.17
Inch - Metric:
Metric
Outside Diameter - Inch:
0.251
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
6.492
Mounting Method:
Bushed