14MX-45S-20-3020

COMPARE

14MX-45S-20-3020

Description
14MX-45S-20-3020 SYNCH SPROCKET

DODGE

Part # 482031

BDI # 20508777

Features

Pitch Diameter - Inch: 7.895
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.785
Face Width - Millimeter: 34.544

Face Width - Inch: 1.36
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 200.533
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P72-8M-85-3020 HT250

COMPARE

P72-8M-85-3020 HT250

Description
P72-8M-85-3020 HT250 SYNCH SPROCKET

DODGE

Part # 114508

BDI # 255562

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-43S-68

COMPARE

14MX-43S-68

Description
14MX-43S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68

GATES

Part # 77196043

BDI # 1094955

Features

Pitch Diameter - Inch: 7.544
Flange Outside Diameter - Millimeter: 204.216
Inch - Metric: Metric
Outside Diameter - Inch: 7.434
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 191.618
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY