14MX-63S-20
Description
14MX-63S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192063
BDI # 1094988
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
294.386
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
14MX50S90-3525
Description
14MX50S90-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 50T 8.77" PD 90MMW BORED 3525 BUSH
Part # 14MX50S90-3525
BDI # 21977602
Features
Pitch Diameter - Inch:
0.345
Flange Outside Diameter - Millimeter:
9.29
Inch - Metric:
Metric
Outside Diameter - Inch:
0.341
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
8.772
Mounting Method:
Bushed