Features
Inch - Metric:
Metric
Outside Diameter - Inch:
15.965
Outside Diameter - Millimeter:
405.5
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3525
Number of Grooves:
6
8MX-224S-62
Description
8MX-224S-62 SYNCHRONOUS PULLEY ; 8MM P 224GROVES
Part # 77186224
BDI # 1117354
Features
Pitch Diameter - Inch:
22.457
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
570.408
Mounting Method:
Bushed
Belt Width - Millimeter:
62
14MX-112S-20
Description
14MX-112S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192112
BDI # 1094844
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
20
PHP 192-8M-50TB
Description
PHP 192-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 192-8M-50TB
BDI # 1289654
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Belt Width - Millimeter:
50
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
20