P44-14MGT-115
Description
P44-14MGT-115 SYNCHRONOUS PULLEY ; 44GROVES 14MM P 115MM W
Part # 77111044
BDI # 1125727
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
P44-14MGT-170
Description
P44-14MGT-170 SYNCHRONOUS PULLEY ; 44GROVES 14MM P 170MM W
Part # 77117044
BDI # 1125728
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
P40-14MGT-170
Description
P40-14MGT-170 SYNCHRONOUS PULLEY ; 40GROVES 14MM P 170MM W
Part # 77117040
BDI # 1125705
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
PHP 45-14M-170TB
Description
PHP 45-14M-170TB PULLEY ; NON-RETURNABLE
Part # PHP 45-14M-170TB
BDI # 1289792
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
212
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
200.54
Mounting Method:
Bushed
PHP 44-14M-170TB
Description
PHP 44-14M-170TB PULLEY ; NON-RETURNABLE
Part # PHP 44-14M-170TB
BDI # 1289791
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
209
Inch - Metric:
Metric
Outside Diameter - Inch:
7.598
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed