Features
Inch - Metric:
Metric
Outside Diameter - Inch:
18.094
Outside Diameter - Millimeter:
459.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3535
Number of Grooves:
4
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
18.094
Outside Diameter - Millimeter:
459.6
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
3535
Number of Grooves:
3
PHP 50-14M-115TB
Description
PHP 50-14M-115TB PULLEY ; NON-RETURNABLE
Part # PHP 50-14M-115TB
BDI # 1289774
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
246
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
222.82
Mounting Method:
Bushed
PHP 56-14M-115TB
Description
PHP 56-14M-115TB PULLEY ; NON-RETURNABLE
Part # PHP 56-14M-115TB
BDI # 1289775
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
264
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3535
Number of Grooves:
4