Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
37
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX-140S-68
Description
14MX-140S-68 SYNCHRONOUS PULLEY ; 14MM PITCH 140T 2.677" BELT W
Part # 77196140
BDI # 1094853
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MPC-168S-37-4030
Description
14MPC-168S-37-4030 SYNCHRONOUS PULLEY
Part # 14MPC168S37
BDI # 982699
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
37
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
25.02
Outside Diameter - Millimeter:
635.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
4030
Number of Grooves:
6