14MX-112S-90-4535

COMPARE

14MX-112S-90-4535

Description
14MX-112S-90-4535 SYNCH SPROCKET

DODGE

Part # 482160

BDI # 20509029

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
14MPC-112S-90-4535

COMPARE

14MPC-112S-90-4535

Description
14MPC-112S-90-4535 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC112S90

BDI # 991370

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Taper Bushing | Web Style | Type A2
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
14MX-112S-90

COMPARE

14MX-112S-90

Description
14MX-112S-90 SYNCHRONOUS PULLEY ; 14MM P 112T 90MM W BORED FOR BUSHING

GATES

Part # 77199112

BDI # 1094847

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
14MX112S90-4535

COMPARE

14MX112S90-4535

Description
14MX112S90-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756652

TIMKEN

Part # 14MX112S90-4535

BDI # 24301812

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
11214MG90A-4535

COMPARE

11214MG90A-4535

Description
11214MG90A 4535 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 11214MG90A-4535

BDI # 921931

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY