Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.836
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.836
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed