Features
        
                            Pitch Diameter - Inch:
                            
                                5.614
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                154.686
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.504
                        
        
                            Face Width - Millimeter:
                            
                                95.072
                        
        
                            Face Width - Inch:
                            
                                3.743
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                142.596
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                5.965
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                165.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.855
                        
        
                            Face Width - Millimeter:
                            
                                95.072
                        
        
                            Face Width - Inch:
                            
                                3.743
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                151.511
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                5.965
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                165.1
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.855
                        
        
                            Face Width - Millimeter:
                            
                                93.675
                        
        
                            Face Width - Inch:
                            
                                3.688
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                151.511
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                5.614
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                154.686
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.504
                        
        
                            Face Width - Millimeter:
                            
                                125.425
                        
        
                            Face Width - Inch:
                            
                                4.938
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                142.596
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                5.263
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                141.224
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.153
                        
        
                            Face Width - Millimeter:
                            
                                69.063
                        
        
                            Face Width - Inch:
                            
                                2.719
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                133.68
                        
        
                            Mounting Method:
                            
                                Bushed