Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577575
Pitch Diameter - Millimeter:
320.86
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
297.434
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter:
282.981
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.672
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed