Page 1 of 42

Next

Compare
F14MX168S20-F

COMPARE

F14MX168S20-F

Description
F14MX168S20-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755369

TIMKEN

Part # F14MX168S20-F

BDI # 24302718

Features

Pitch Diameter - Inch: 29.472
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 748.589
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
F14MX180S20-F

COMPARE

F14MX180S20-F

Description
F14MX180S20-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755371

TIMKEN

Part # F14MX180S20-F

BDI # 24302720

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
P1128M85-F

COMPARE

P1128M85-F

Description
P1128M85-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755793

TIMKEN

Part # P1128M85-F

BDI # 24302832

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 285.21
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
P14414M55-F

COMPARE

P14414M55-F

Description
P14414M55-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755801

TIMKEN

Part # P14414M55-F

BDI # 24302848

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 641.71
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
P1448M85-F

COMPARE

P1448M85-F

Description
P1448M85-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755814

TIMKEN

Part # P1448M85-F

BDI # 24302874

Features

Pitch Diameter - Inch: 14.447
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.954
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY