BK67H

COMPARE

BK67H

Description
BK67H V-BELT SHEAVE ; 1GRV 4L A 5L B BELTS 6.45" OD

BROWNING

Part # 1042522

BDI # 321704

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.45
Outside Diameter - Millimeter: 163.83
Other Features: Split Taper Bushing | Type 2 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN: 17133

Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
BK45H

COMPARE

BK45H

Description
BK45H V-BELT SHEAVE ; 1GRV 4L A 5L B BELTS 4.25" OD

BROWNING

Part # 1042431

BDI # 321692

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Outside Diameter - Millimeter: 107.95
Other Features: Split Taper Bushing | Type 2 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN: 17124

Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
BK100-H

COMPARE

BK100-H

Description
BK100-H V-BELT SHEAVE ; 1 GROOVES 9-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # BK100-H

BDI # 605827

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Outside Diameter - Millimeter: 247.65
Other Features: Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN: 581754

Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY